{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 24 mm | |
Length | 1.4 m | |
Material | Wood | |
End of the handle | Round head | |
Type of product | Broom handle |
Article number |
087535 24
Copy |
|
EAN / GTIN |
4250560558619
Copy |
|
Manufacturer number |
10450300
Copy |
|
Manufacturer/responsible person | NÖLLE Profi-Brush Bürsten- und Pinseltechnik e.K., Simonshöfchen 57, 42327 WUPPERTAL, Germany, www.noelle-profi-brush.de |