{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 800 mm | |
Brush section shape | full set of bristles | |
Body material | Wooden head | |
Brush section colour | red | |
with scratch plate | no | |
Handle system | heavy-duty metal handle holder screwed on | |
suitable for handle ⌀ | 24 mm | |
resistant to wet | yes | |
Components | Elastomer | |
Application range - dirt | for coarse dirt, extremely durable | |
Type of product | Broom |
Article number | 087520 800 | |
EAN / GTIN | 4250560509512 | |
Manufacturer number | 234503 |