{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body width | 400 mm | |
Body material | Wooden head | |
Brush section colour | black | |
Handle system | Handle socket | |
suitable for handle ⌀ | 24 mm | |
resistant to wet | yes | |
Components | Arenga (black vegetable fibre) | |
Application range - dirt | for coarser dirt | |
Type of product | Broom |
Article number | 087515 400 | |
EAN / GTIN | 4250560509086 | |
Manufacturer number | 232300 |