Covering film with crepe tape 0,55 m

Article no.: 087202 0,55
(0.29 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
126 pieces in stock

Select article variation and quantity

Width (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 33 m
Width 0.55 m
Film thickness 9 µm
Material of the film HDPE film
Type of adhesive tape Crepe tape
Use on substrates smooth, slightly rough for interior
typical application Indoor and outdoor areas
can be removed without leaving a mark up to 7 d
suitable for roller dispenser No. 087209
Type of product Covering film

Identification numbers & Classifications

Article number 087202 0,55
EAN / GTIN 4013307351092
Manufacturer number 580113000-329

Description

Version:

Combination of adhesive tape and covering film. Permits masking with sharp edges and covering in a single operation.
With crepe tape for all smooth and slightly rough substrates, for indoor use. Can be removed up to 7 days later, leaving no residue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart