This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Professional flat brush for solvent-based media 80 mm

Article no.: 087010 80

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Size in inches 3 inch
Width of brush 80 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Binding of the brush Metal ferrule
Application area for working for the finest paint finishes
Type of product Flat brush

Identification numbers & Classifications

Article number 087010 80
EAN / GTIN 8595026043770
Manufacturer number 251080-329

Description

Version:

Pure black Chinese bristle, 90% tops, unpainted wooden handle.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart