{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Size in inches | 1.3/8 inch | |
Scope of application | Paint; industrial paint; solvent-based paints | |
Bristle material | pure black Chinese bristle | |
Material of the handle | unvarnished wooden handle | |
Tops | 90 % | |
Application area for working | Radiator brush, for the finest paint finishes | |
Application | Coating | |
Type of product | Ring brush |
Article number | 087009 40 | |
EAN / GTIN | 4013307811503 | |
Manufacturer | CIRET GmbH, Platz der Republik 6-8, 42107 WUPPERTAL, Germany, www.storch-ciret.com |