SolidPro M flat brush for solvent-based media 30

Article no.: 087007 30
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 8.03 / Piece
  • from 12 Piece
    US $ 6.68 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
1,053 pieces in stock

Product details

Technical Data

Size in inches 1 inch
Width of brush 30 mm
Bristle material pure black Chinese bristle
Material of the handle unvarnished wooden handle
Tops 90 %
Binding of the brush Metal ferrule
Application area for working for the finest paint finishes
Type of product Flat brush

Identification numbers & Classifications

Article number 087007 30
EAN / GTIN 4013307811640

Description

Version:

Synthetic bristles, unpainted wooden handle.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart