{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Eye width B | 40 mm | |
Dimension C | 31 mm | |
Pin ⌀ D | 13 mm | |
Dimension E | 72 mm | |
Dimension F | 41 mm | |
Length L | 37 mm | |
Version | can be welded | |
Safe working load | 1.12 t | |
Type of product | Load stand |
Article number |
086484 1,12
Copy |
|
EAN / GTIN |
2050001858283
Copy |
|
Manufacturer number |
WE.LR_112_FO0139
Copy |
|
Manufacturer/responsible person | LIFTEUROP S.A., Zone d'Activitès Salzbaach BP 100L, 9559 WILTZ, Luxembourg, www.lifteurop.com |