Shackle 4,75 t

Article no.: 086482 4,75
plus VAT at the current rate Prices plus delivery costs
on request
In stock
389 pieces in stock

Select article variation and quantity

Lifting capacity WLL SF 6:1 (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width at pin A 32 mm
Eye width B 19 mm
Distance eye-pin C 71 mm
Pin ⌀ D 22 mm
Eye ⌀ E 51 mm
Safe working load 4.75 t
Weight 1.26 kg
Type of product Shackle

Identification numbers & Classifications

Article number 086482 4,75
EAN / GTIN 2050001741882

Description

Version:

Curved shackle with locking screw made from high-tensile steel, galvanised surface.

Note:

SF 6:1 = Safety Factor 6.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart