Eye bolt, Thread ⌀: M8

Article no.: 086472 M8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
655 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 4:1 0.8 t
Internal ⌀ ring A 25 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 25 mm
Dimension D 10 mm
Thread length of nut E 10 mm
Overall height F 45 mm
Thread ⌀ M8
Thread length 13 mm
Weight 0.09 kg
Type of product Eye bolt

Identification numbers & Classifications

Article number 086472 M8
EAN / GTIN 2050001758002

Description

Version:

High-strength eye bolts / nuts, red paint finish.

Note:

Do not place a load on the eye bolt / nut at 90° to the screw thread axis!
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart