Swivel eye bolt SEB M16

Article no.: 086467 M16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
42 pieces in stock

Select article variation and quantity

Thread ⌀ Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting capacity WLL SF 5:1 1.4 t
Lifting capacity WLL SF 4:1 1.8 t
Thread length L 27 mm
Hole centre spacing x 35 mm
Internal hexagon size across flats S 8 mm
Internal ⌀ ring A 38 mm
External ⌀ ring B 45 mm
Collar ⌀ support C 88 mm
Dimension D 80 mm
Version pivotable
Safe working load 1.6 t
Type of product Eye bolt

Identification numbers & Classifications

Article number 086467 M16
EAN / GTIN 2050001857637
Manufacturer number SEB M 16 UP

Description

Version:

High-strength swivel eye bolts, can be rotated through 360°, painted red.

Note:

SF 5:1 = Safety Factor 5.
SF 4:1 = Safety Factor 4.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart