Lifting sling violet 1000 kg, two-layer, Length: 2m

Article no.: 086170 2
(11.41 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
409 pieces in stock

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2 m
Strap width 30 mm
Safe working load simple direct lift WLL 1,000 kg
Safe working load simple looped lift WLL 800 kg
Safe working load double WLL up to 7° 2,000 kg
Safe working load double WLL 7° – 45° 1,400 kg
Safe working load double WLL 45° – 60° 1,000 kg
Type of product Sling

Identification numbers & Classifications

Article number 086170 2
EAN / GTIN 4053981279251
Manufacturer number HBD 01000-L1 2m

Description

Version:

Extremely hard wearing lifting slings (Euro-slings EN 1492-1 to form B2). With reinforced spliced (crane) loops at the two free ends.

Application:

For lifting large parts, easy to attach and to release the load.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart