{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 6 m | |
Strap width | 35 mm | |
Pre-load force when tightened manually (50 daN) | 150 daN | |
maximum lashing force LC | 1,000 daN | |
Standard | EN12195-2 | |
Type of product | STRAP, SAFETY |
Article number |
086120 6
Copy |
|
EAN / GTIN |
4025092360258
Copy |
|
Manufacturer number |
ZGR-35-1000 2-tlg L=6m
Copy |
|
Manufacturer | Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de |