Hydraulic coupling, Format: M1

Article no.: 086085 M1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Format Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape Coupling plug
Hydraulic connection 3/8-NPT external inch
suitable for Cylinder end
Type of product Hydraulic accessories

Identification numbers & Classifications

Article number 086085 M1
EAN / GTIN 4025092155496
Manufacturer number CMY-1

Description

Version:

For connecting and disconnecting hydraulic cylinders and other components. The clamping nut requires only to be hand-tight, because the connection is self-sealing. In the disconnected condition the inner balls seal the openings, so that no oil can escape. The coupling sleeve is provided with a rubber dust-seal cap. Coupling sleeves are always supplied with hydraulic cylinders.
All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
Hydraulic hoses (No. 086080 and 086081) are supplied with coupling plugs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart