Universal cylinder YS 10/100

Article no.: 086060 10/100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Pressure force / stroke (t / mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lifting height 100 mm
Oil volume 146 ml
Cylinder external ⌀ 57 mm
Length retracted 178 mm
maximum compressive force 100 kN
Weight 2.8 kg
Type of product Hydraulic cylinder

Identification numbers & Classifications

Article number 086060 10/100
EAN / GTIN 4025092150071
Manufacturer number YS-10/100,

Description

Version:

All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
Universal cylinders are characterised by extremely good side load capability, they are fitted with spring return and have only one hose connection.

Application:

For all compression operations where high force has to be developed in a confined space. Ideal for use in jigs and workshop presses thanks to the fitting of metric threaded securing points as standard. Can be used at any angle.

Supplied with:

Supplied with 3/8 NPT pressure connection. Equipment is supplied ready to use, including connection sleeve, hardened steel load piece (head) and securing thread without connection hoses and adaptors.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart