Hydraulic hand pump HPS, Number of steps / Tank volume: 1/0,7l

Article no.: 086050 1/0,7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Number of steps / Tank volume (l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pressure stages 1
Delivery quantity per load stroke (2nd stage) 2 ml
usable tank volume 700 ml
Weight 7 kg
Type of product Hydraulic hand pump

Identification numbers & Classifications

Article number 086050 1/0,7
EAN / GTIN 4025092159081
Manufacturer number HPS-1/0,7A

Description

Version:

All components and attachments satisfy metric standard ranges, which considerably simplifies assembly, service, and the procurement of spare parts. 100 % compatibility with all commercially-available 700 bar hydraulic systems.
2-stage hand pump with rapid movement setting (except size 1/0.7). The switch from first to second stage is performed automatically. With pressure limiting valves adjustable in the range 0 − 700 bar. All-metal construction with fine-adjustment release valve, bleeding and filling screw and a carrying eye on the operating handle.

Supplied with:

Filled with oil, without manometer.

Note:

Closed systems are pre-mounted ex works, filled and air bled.
For hydraulic hand pump see No. 086050, hydraulic hose No. 086081, pressure gauge No. 086087.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart