Machine lifter with lifting claw YAM, Safe working load: 15t

Article no.: 086046 15
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 321 mm
Width 258 mm
Height 344 mm
Lifting height 140 mm
Claw length 60 mm
Claw width 110 mm
minimum insertion height 33 mm
automatic spring retraction no
maximum load capacity 15 t
Weight 53 kg
Type of product Hydraulic machine lifter

Identification numbers & Classifications

Article number 086046 15
EAN / GTIN 4025092338851
Manufacturer number YAM-15.1 15t

Description

Version:

Machine lifter with compact dimensions, the load can be lifted both with the lifting claw and also with the lifting head. High stability, the pump lever can be turned through 270° (not size 2).

Application:

Lifting, aligning and moving machines or similar loads for general repair and installation work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart