Electric chain hoist CPV VEGO, Type: 0,5-8

Article no.: 086035 0,5-8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 0,5-8
Lifting speed 8 m/min
Standard lifting height 3 m
automatic cut-out at the end yes
adjustable slip clutch yes
Number of chains 1
Drive group to FEM/ISO 1AM
Safe working load 500 kg
Safe working load in t 0.5 t
Weight 26 kg
Type of product Lever hoist

Identification numbers & Classifications

Article number 086035 0,5-8
EAN / GTIN 2050001790583
Manufacturer number N06700617

Description

Version:

Electric chain hoist with lifting hook in robust and reliable design. The integral end-of-travel switch for the highest and lowest hook positions protects the clutch, motor, and housing and extends their working life. Drive group 1 Am, 50 % duty cycle at one speed, standard operating voltage (400 V / 50 Hz). Enhanced operating safety due to 42 V contactor controls, encapsulated control switches to Index of Protection IP65, motors to IP55.

Note:

Versions with 2 speeds (precision lifting) and other lifting heights, power traverse, chain box and radio and 230 V power supply available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart