Spur-gear block and tackle VS III, Safe working load: 0,5t

Article no.: 086020 0,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
22 pieces in stock 22 pieces available in 3-4 working days

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Housing material All-steel
Lifting force at nominal load 21 daN
Standard lifting height 3 m
Number of chains 1
Safe working load 500 kg
Safe working load in t 0.5 t
Weight 9 kg
Type of product Bottle jack

Identification & Classification

Article number 086020 0,5
EAN / GTIN 4025092949545
Manufacturer number 4053981930138 / 04200155
Manufacturer Columbus McKinnon Industrial Products GmbH, Yale Allee 30, 42329 WUPPERTAL, Germany, www.yale.de

Description

Version:

Each spur-gear block and tackle is factory overload-tested and supplied with a user manual and test certificate.
All-steel construction. Needle bearings and ball bearings on all rotating parts. Automatic load pressure brake. 360° rotating forged hook.

Note:

Lifting capacity up to 20 tons, chain box and overload protection available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart