ERGO360 all-purpose lever hoist with folding handle 1,5 t

Article no.: 086018 1,5
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Lifting capacity (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard lifting height 1.5 m
Number of chains 1
Safe working load 1,500 kg
Weight 9.6 kg
Type of product Lever hoist / chain pull

Identification numbers & Classifications

Article number 086018 1,5
EAN / GTIN 4053981979632
Manufacturer number ERGO360 1500, 1,5t,

Description

Version:

Hoist with ERGO aluminium hand lever and integrated, non-slip folding handle. Permits various different working positions and non-tiring work by changing the grip position. Up to 30% less lever force. Ergonomic product design for optimum safety. Folding handle locks and can be folded in both directions. Suitable for carrying the hoist.

Application:

All-purpose device for intensive, versatile applications.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart