Lever hoist with round steel link chain 0,8 t

Article no.: 086015 0,8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    minimum length between hooks 290 mm
    Housing material Steel
    Lifting force at nominal load 26 daN
    Standard lifting height 1.5 m
    Chain release. yes
    Number of chains 1
    Safe working load 800 kg
    Safe working load in t 0.8 t
    Weight 5.5 kg
    Type of product Lever hoist / chain pull

    Identification numbers & Classifications

    Article number 086015 0,8
    EAN / GTIN 4053981776941
    Manufacturer number 4053981776941

    Description

    Version:

    Hoist with sheet steel casing, extremely low weight, with chain release as standard, low height, rotatable bearing, forged hook.
    “PT“ all-purpose hoist.

    Application:

    Versatile hoist for use even under the most difficult conditions.

    Note:

    The principle of the threaded load pressure brake is that the axial braking force is generated by the load itself and is thus proportional to the weight of the load. The load is safely held in all positions; to lower it, the difference between the braking torque and load torque must be overcome. All Yale all-purpose hoists are equipped with this device.
    The automatic chain release permits quick run-out of the unloaded chain; when the load is applied, the threaded load pressure brake automatically takes effect again and the load is safely held.
    The slip clutch (optional feature) prevents unduly high loading, and thus increases the working life of the lifting gear.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart