AL all-purpose lever hoist with round steel link chain 3 t

Article no.: 086012 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Housing material Aluminium alloy
    Standard lifting height 1.5 m
    Chain release. yes
    Number of chains 1
    Safe working load 3,000 kg
    Safe working load in t 3 t
    Weight 18 kg
    Type of product Lever hoist / chain pull

    Identification numbers & Classifications

    Article number 086012 3
    EAN / GTIN 4025092051224
    Manufacturer number AL 3t

    Description

    Version:

    Sturdy construction of high-tensile aluminium alloy in compact design with low net weight. Smooth-running chain release.
    Needle bearings for free running. Chain guides cast into the casing, for non-snagging chain running.

    Application:

    Primarily for mobile use, where no great lifting forces are required.

    Note:

    The principle of the threaded load pressure brake is that the axial braking force is generated by the load itself and is thus proportional to the weight of the load. The load is safely held in all positions; to lower it, the difference between the braking torque and load torque must be overcome. All Yale all-purpose hoists are equipped with this device.
    The automatic chain release permits quick run-out of the unloaded chain; when the load is applied, the threaded load pressure brake automatically takes effect again and the load is safely held.
    The slip clutch (optional feature) prevents unduly high loading, and thus increases the working life of the lifting gear.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart