Three-point chassis system type LX, with towbar manoeuvrable, Safe working load: 12t

Article no.: 086009 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Safe working load (t) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LX-12
Front loading area height 115 mm
Front loading area length 400 mm
Width front loading area 220 mm
Rear loading area height 115 mm
Rear loading area length 300 mm
Width rear loading area 250 mm
Rear adjustment range from – to 500 mm - 1,400 mm
Wheel ⌀ 85 mm
Wheel width 90 mm
Number of rear wheels 8
Number of front wheels 8
Safe working load 12 t
Weight 80 kg
Type of product Heavy-duty chassis

Identification numbers & Classifications

Article number 086009 12
EAN / GTIN 4025092163798
Manufacturer number LX-12

Description

Version:

Three-point heavy load chassis elements for transporting medium-weight loads. With a towbar and a rear chassis element. The two identical rear chassis elements have adjustable connecting rods. Overall load capacity is distributed 50:50 between the front and rear chassis elements.

Supplied with:

Three chassis elements, two connecting bars, one towbar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart