HPRSF machine mount 2000 kg

Article no.: 086004 2000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
59 pieces in stock

Select article variation and quantity

maximum load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 100 mm
Height H 19 mm
Angular compensation W 120 degrees
maximum load capacity 2,000 kg
Type of product Anti-vibration machine mount

Identification numbers & Classifications

Article number 086004 2000
EAN / GTIN 2050000971587
Manufacturer number HPRSF 100 / 62026602

Description

Version:

Anti-vibration systems for machines. The decoupling of machines and equipment, which are sensitive to vibration, improves process reliability and accuracy. The inserted elastomers damp body noise, vibration and impacts, and ensure optimum production results with reduced noise levels. All mounts are easy to fit and have levelling adjustment.
Elastomer metal machine mount in compact design, non-slip with angular compensation.

Application:

For setting up machines without anchoring to the floor. Height adjustment requires the use of an (external) adjuster on the machine.

Note:

For higher loads and special applications further mounts are available on request. Air support pads available in the online shop under No. 086003 size SLM1 − SLM12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart