{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Test certificate | Manufacturer’s test certificate | |
maximum ⌀ round | 100 mm | |
maximum length flat | 2,500 mm | |
minimum material wall thickness, flat | 2 mm | |
minimum material wall thickness, round | 2 mm | |
Dimension A | 93 mm | |
Dimension B | 155 mm | |
Dimension C | 60 mm | |
Dimension D | 70 mm | |
Dimension E | 50 mm | |
Dimension F | 162 mm | |
Dimension G | 26 mm | |
maximum lifting capacity flat | 150 kg | |
maximum lifting capacity round | 65 kg | |
Weight | 2.6 kg | |
Type of product | Lifting magnet |
Article number | 085990 150 | |
EAN / GTIN | 2050001780119 | |
Manufacturer number | SAV 531.01-P-150 |
This article |
Recommendations |
|
---|---|---|
Lifting magnet, maximum loading capacity (level): 150kg
on request
In stock
45 pieces in stock
US $ 572.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
19 pieces in stock
US $ 713.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight | 2.6 kg | 6.4 kg |
maximum length flat | 2,500 mm | 1,250 mm |
maximum ⌀ round | 100 mm | 250 mm |
Dimension E | 50 mm | 60 mm |
Dimension F | 162 mm | 170 mm |
maximum lifting capacity flat | 150 kg | 150 kg |
maximum lifting capacity round | 65 kg | 75 kg |