Lifting magnet UL E 1000 kg

Article no.: 085980 1000
plus VAT at the current rate Prices plus delivery costs
on request
In stock
37 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

maximum loading capacity (level) (kg) Unit price incl. VAT
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Test certificate Manufacturer’s test certificate
maximum ⌀ round 180 mm
maximum length flat 2,500 mm
minimum material wall thickness, flat 15 mm
minimum material wall thickness, round 15 mm
Dimension A 266 mm
Dimension B 320 mm
Dimension C 145 mm
Dimension D 148 mm
Dimension E 71 mm
Dimension F 342 mm
Dimension G 81 mm
maximum lifting capacity flat 1,000 kg
maximum lifting capacity round 300 kg
Weight 39 kg
Type of product Lifting magnet

Identification numbers & Classifications

Article number 085980 1000
EAN / GTIN 5012095627937

Description

Version:

Compact, robust design with neodymium permanent magnets. Optimum performance even with large air gaps, no stray fields. Certified break-away force (see test certificate).
Easy-action operating handle with safety catch for the switch mechanism. The lifting magnets have a safety factor of 3:1.

Application:

For safe handling and transporting of flat and round materials (No. 085990; 085980). For steel or cast iron parts, plates, rods or pipes. For use in warehouses, foundries / steelworks, storage of steel, tool-making, and production areas.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart