{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum clamping force along the axis | 150 N | |
Height | 85 mm | |
Length | 130 mm | |
Width | 28 mm | |
maximum temperature resistance | 80 °C | |
Weight | 0.42 kg | |
Type of product | Magnetic retrievers |
Article number | 085971 MHL | |
EAN / GTIN | 5012095619260 | |
Manufacturer number | MHL |