Magnetic holder, AlNiCo, Type: 925

Article no.: 085956 925
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 925
maximum nominal clamping force 1,000 N
Height 140 mm
Length 108 mm
Width 108 mm
Material of the magnet core AlNiCo
Weight 5.7 kg
Type of product Magnetic holder

Identification numbers & Classifications

Article number 085956 925
EAN / GTIN 2050000965470
Manufacturer number E925

Description

Version:

Steplessly adjustable magnetic force. The clamp has 6 magnetic faces:
3 flat and 3 “Vee-form”, set at an angle of 120°.

Application:

For powerful, fixed support of flat and round components (pipe ⌀ up to 76 mm) in a variety of angular positions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart