Strong magnet with keeper plate 30 mm

Article no.: 085934 30
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
82 pieces in stock

Select article variation and quantity

Overall height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping force 118 N
Overall height 30 mm
Single-pole width 28.6 mm
Single-pole depth 11 mm
Material of the magnet core AlNiCo
maximum temperature resistance 550 °C
Type of product Strong magnet

Identification numbers & Classifications

Article number 085934 30
EAN / GTIN 4045197372581
Manufacturer number 085934 30

Description

Version:

  • Strong, bridge-shaped magnet.
  • With hole for fixing the magnet. (sizes 35 and 41 with 2 holes).
  • Magnetic material temperature-resistant up to maximum 550 °C.

Application:

For holding, lifting or sorting small iron parts or for installation in electrical relays, measuring instruments etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart