Flat magnet with internal thread 80 mm

Article no.: 085915 80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,084 pieces in stock

Select article variation and quantity

⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping force 600 N
    80 mm
    Height 18 mm
    Height with thread 34 mm
    Material of the magnet core Ferrite
    Material of the surface galvanised
    Thread M10
    Threaded socket yes
    maximum temperature resistance 120 °C
    Weight 520 g
    Type of product Flat gripper magnet

    Identification numbers & Classifications

    Article number 085915 80
    EAN / GTIN 2050000965319
    Manufacturer number E872

    Description

    Version:

    • Shielded flat magnet made of hard ferrite with insert nut.
    • Galvanised surface.
    • Temperature-resistant up to maximum 120 °C.

    Application:

    For clamping, assembling, incorporation by screw fastening.

    Note:

    Screw-in hooks with external thread under No. 085921.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart