{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 116 Profi | |
Body ⌀ | 40 mm | |
Hoop ⌀ | 6 mm | |
Internal height of shackle | 60 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
tall shackle | yes | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
with keyhole cover | no | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085875 40 | |
EAN / GTIN | 4003482032602 | |
Manufacturer number | 116 HB 40 60 | |
Manufacturer | BURG-WÄCHTER KG, Altenhofer Weg 15, 58300 WETTER (RUHR), Germany, www.burg-waechter.de |