{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 50 mm | |
Hoop ⌀ | 8 mm | |
Material of the housing | Aluminium | |
Material of the band | Steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
Lock mechanism | rust-free lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085868 50 | |
EAN / GTIN | 4003482361009 | |
Manufacturer number | 770 50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ALUTITAN padlock individual keys 50 mm
on request
In stock
204 pieces in stock
US $ 12.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,957 pieces in stock
US $ 12.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
937 pieces in stock
US $ 22.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 2 | 3 | 3 |
Hoop hardened | yes | yes | yes |
Hoop ⌀ | 8 mm | 8 mm | 8 mm |
Body ⌀ | 50 mm | 50 mm | 50 mm |
compatible with integrated locking systems | no | no | no |
Locking | individual keys | individual keys | individual keys |
Number of locks | 1 | 1 | 1 |