{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 30 mm | |
Hoop ⌀ | 5 mm | |
Internal height of shackle | 45 mm | |
Material of the housing | Brass | |
Material of the band | Steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
tall shackle | yes | |
Hoop hardened | yes | |
with keyhole cover | no | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085866 30 | |
EAN / GTIN | 4003482336502 | |
Manufacturer number | 222HB 30 45 |
This article |
Recommendations |
|||
---|---|---|---|---|
Cylinder padlock with high shackle individual keys, Body ⌀: 30mm
on request
In stock
329 pieces in stock
US $ 9.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,780 pieces in stock
US $ 6.49
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,164 pieces in stock
US $ 13.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,042 pieces in stock
US $ 7.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 2 | 3 | 3 | 3 |
Hoop ⌀ | 5 mm | 5 mm | 5 mm | 5 mm |
Body ⌀ | 30 mm | 30 mm | 30 mm | 30 mm |
Locking | individual keys | individual keys | individual keys | individual keys |
Material of the housing | Brass | Brass | Stainless steel, INOX | Brass |
Number of locks | 1 | 1 | 1 | 1 |
Type of product | Padlock | Padlock | Padlock | Padlock |