{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | 217 carat | |
Body ⌀ | 40 mm | |
Hoop ⌀ | 6 mm | |
Material of the housing | Brass | |
Material of the band | Chrome-plated steel | |
Locking | individual keys | |
compatible with integrated locking systems | no | |
suitable for lock barrels | no | |
Hoop hardened | yes | |
Shackle, double lever mechanism | yes | |
with keyhole cover | no | |
Lock mechanism | rust-free precision lock mechanism | |
Number of locks | 1 | |
Number of keys | 2 | |
Type of product | Padlock |
Article number | 085850 40 | |
EAN / GTIN | 4003482034408 | |
Manufacturer number | 217/40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Precision cylinder lock individual keys 40 mm
on request
In stock
398 pieces in stock
US $ 13.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26,921 pieces in stock
US $ 8.29
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 2 | 3 |
Shackle, double lever mechanism | yes | yes |
Body ⌀ | 40 | 40 |
Material of the band | Chrome-plated steel | Chrome-plated steel |
with keyhole cover | no | no |
suitable for lock barrels | no | no |
Number of locks | 1 | 1 |