{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Body ⌀ | 30 mm | |
Hoop ⌀ | 5 mm | |
Material of the housing | Brass | |
compatible with integrated locking systems | no | |
Lock numbers individually interchangeable | no | |
Number combinations can be selected individually. | yes | |
suitable for lock barrels | no | |
Number of keys | 0 | |
Number of number rings | 3 | |
Type of product | Padlock |
Article number | 085830 30 | |
EAN / GTIN | 4003482024713 | |
Manufacturer number | 80/30 M SB |
This article |
Recommendations |
|
---|---|---|
Combination padlock 30 mm
on request
In stock
617 pieces in stock
US $ 16.55
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,421 pieces in stock
US $ 11.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 0 | 0 |
Number of number rings | 3 | 3 |
suitable for lock barrels | no | no |
compatible with integrated locking systems | no | no |
Lock numbers individually interchangeable | no | no |
Number combinations can be selected individually. | yes | yes |
Type of product | Padlock | Padlock |