FlyMarker® mini 85/45 needle marker plus Cordless, Battery capacity: 2X4A·h

Article no.: 085759 2X4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT

Availability

  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation mini 85/45 plus
Interface USB interface
Character height 10 mm
maximum marker field width 85 mm
maximum marker field height 45 mm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Nominal voltage 18 V
Weight including rechargeable battery 3.2 kg
Type of product Needle marker

Identification & Classification

Article number 085759 2X4
Manufacturer number 5163 30 000
Manufacturer MARKATOR Manfred Borries GmbH, Bunsenstraße 15, 71642 LUDWIGSBURG, Germany, www.markator.de

Description

Version:

For permanent identification / marking / lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
  • Powerful electro-magnetic marking needle drive.
  • Simple intuitive software with password protection.
  • High-resolution colour display.
  • Marking preview for reliable marking.
  • Unbreakable housing.
  • Interfaces: USB-A, USB-B and Ethernet.
  • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
  • Fonts for character heights greater than 10.0 mm on request.
  • High-quality double linear guides for precise marking results.
  • Round parts can be marked radially and axially, and also in an arc of a circle.
  • Supplied with an HPGL package (for marking individual logos and inspection symbols, CE marks etc.)
  • Supplied with a convenience package (e.g. for shift identification, pre-positioning, multiple marking, etc.)
  • Internal memory for several hundred marking files, fonts and logos.
  • Available in 15 languages.

Extremely handy, 100% mobile cordless manual marking system with integral keyboard and high-resolution LC colour display.
Marking field: 85 × 45 mm.
  • More stable guidance system.
  • Extra strong attachment magnet (optional).

Supplied with:

Including tool kit, solid carbide marking needle 90° adjustment bracket with non-slip coating, setting gauge, and carrying case.2×18 V Li-ion rechargeable batteries, charger.

Note:

Optionally available: Magnetic holder plate No. 085758 120/45, attachment magnet No. 085779 120/45, pillar support No. 085783 MINI.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart