This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

FlyMarker® mini 65/30 needle marker Cordless A·h

Article no.: 085757

Select article variation and quantity

Battery capacity (A·h) Unit price incl. VAT
  • Interface: USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation FlyMarker® mini 65/30
Interface USB interface
maximum marker field width 65 mm
maximum marker field height 30 mm
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Nominal voltage 18 V
Type of product Needle marker

Identification numbers & Classifications

Article number 085757

Description

Version:

For permanent identification, marking, lettering of batch and series production parts of different materials (steel, stainless steel, aluminium, copper, brass, plastics, tool steel, hardened steels up to 62 HRC, etc.).
  • Powerful electro-magnetic marking needle drive.
  • Simple intuitive software with password protection.
  • High-resolution colour display.
  • Marking preview for reliable marking.
  • Unbreakable housing.
  • Interfaces: USB-A, USB-B and Ethernet.
  • Font: Dot matrix in a 5×7 or 9×13 grid, font height 1.0 – 10.0 mm and larger.
  • Fonts for character heights greater than 10.0 mm on request.
  • High-quality double linear guides for precise marking results.
  • Round parts can be marked radially and axially, and also in an arc of a circle.
  • Supplied with an HPGL pack (for marking individual logos and inspection symbols, CE marks etc.)
  • Supplied with a convenience pack (e.g. for shift identification, pre-positioning, multiple marking, etc.)
  • Internal memory for several hundred marking files, fonts and logos.
  • Available in 15 languages.

Extremely handy, 100% mobile cordless manual marking system with integral keyboard and high-resolution LC colour display.
Marking field: 65 × 30 mm.

Supplied with:

Tool kit, solid carbide marking needle 90° adjustment bracket with non-slip coating, setting gauge, and carrying case, 2×18 V Li-ion rechargeable batteries, charger.

Note:

Optionally available: Magnetic holder plate No. 085758 65/30, pillar support No. 085783 MINI.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart