Address label set, white 28X89 mm

Article no.: 085565 28X89
Set price 2 Piece (0.11 US $ / 1 Abrisse)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • Price per set 2  Piece
    US $ 27.48 / Piece
    Set price 2 Piece (0.11 US $ / 1 Abrisse)
  • from 6 sets
    US $ 22.91 / Piece
    Set price 2 Piece (0.09 US $ / 1 Abrisse)
on request
In stock
263 pieces in stock

Select article variation and quantity

Label width×label height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of label 89 mm
Label width 28 mm
Number of labels per roll 130
Number of rolls 2
Type of product Label

Identification numbers & Classifications

Article number 085565 28X89
EAN / GTIN 5411313990103
Manufacturer number S0722370

Description

Suitable for:

Dymo − LabelWriter 450.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart