Interchangeable numeral and letter punch set normal script 0 - 9 and A - Z 2,5 mm

Article no.: 085480 2,5
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Character height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Character height 2.5 mm
Length of punch holder 29 mm
Length of punch type 19.05 mm
Width of punch type 2.5 mm
Height of punch type 6.4 mm
Number of punch types that can be used 12
Type of product Hand punch

Identification numbers & Classifications

Article number 085480 2,5
EAN / GTIN 5022044020146
Manufacturer number TPFH025

Description

Version:

High precision punch holder for quick and efficient marking with several letters and numbers at the same time.

Application:

For punching into materials (e.g. identification plates, tools, machine parts etc.) with strengths up to 1200 N/mm2.

Supplied with:

100 stamp types
12 spacers (font height 5 mm: 6 pieces)
1 pair of tweezers
1 hexagon L-wrench
1 holder
in a plastic box.

Spare part:

Individual type punches can be ordered under No. 085481 stating the desired font size / type (e. g. No. 085481 size 3/E).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart