{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Character height | 2 mm | |
Shank thickness | 6.35 mm | |
overall length | 63.5 mm | |
Character | 5 | |
Type of product | Hand punch |
Article number | 085411 2/5 | |
EAN / GTIN | 5022044000865 |