Dura-Ink® 55 permanent marker BL

Article no.: 085158 BL
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
695 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Dura-Ink 55
maximum line thickness 4.5 mm
minimum line thickness 1.5 mm
Writing colour black
waterproof yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085158 BL
EAN / GTIN 048615965291
Manufacturer number 096529

Description

Version:

Dura-Ink® 55 with wedge point, line thickness 1.5 − 4.5 mm.

Application:

For marking a wide variety of materials such as metal, plastic, wood, etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart