Permanent marker GR

Article no.: 085140 GR
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
474 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation edding 400
maximum line thickness 1 mm
Writing colour green
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085140 GR
EAN / GTIN 4004764315802
Manufacturer number 4-400-004 GRÜN

Description

Version:

edding 400, round point, line thickness approx. 1 mm.

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart