Permanent marker GR

Article no.: 085130 GR
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
709 pieces in stock

Select article variation and quantity

Writing colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation edding 3000
maximum line thickness 3 mm
minimum line thickness 1.5 mm
Writing colour green
quick-drying yes
waterproof yes
refillable yes
Type of product Permanent marker

Identification numbers & Classifications

Article number 085130 GR
EAN / GTIN 4004764007998
Manufacturer number 4-3000-004 GRÜN

Description

Version:

edding 3000, round point, line thickness approx. 1.5 − 3 mm.

Application:

For marking on almost all materials, even metal, glass, plastic.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart