Barrier 0.075×3.0 m OIL

Article no.: 084386 OIL
Set price 8 Piece (7.50 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Area of application Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blue
maximum absorption volume 80 l
Area of application OIL
Scope of supply pcs./box 8
Type of product Barriers

Identification numbers & Classifications

Article number 084386 OIL
EAN / GTIN 2050001710703
Manufacturer number BS2

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
Ideal for containing and taking up liquids around leakage points and in restricted areas. Liquids are held back securely.
Barriers and cushions filled with flock.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart