Barrier 0.075×1.2 m, Area of application: UNI

Article no.: 084385 UNI
Set price 20 Piece (8.08 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
224 pieces in stock

Select article variation and quantity

Area of application Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
maximum absorption volume 80 l
Area of application UNI
Scope of supply pcs./box 20
Type of product Barriers

Identification numbers & Classifications

Article number 084385 UNI
EAN / GTIN 2050001710697
Manufacturer number GS1

Description

Version:

Oil and chemical absorbent fleece with exceptional absorption capacity (up to 20 times its own weight), very low disposal costs because of greatly reduced waste. The absorbent fleeces are 100 % polypropylene and are suitable for virtually all chemicals. Significant improvement of safety and cleanliness in operation, neither liquids nor granules are spread on the ground. Colour code system for distinguishing the wipes by application.
Items of size OIL take up only oil (e.g. separation of oil and water, or use outdoors). Items of size UNI take up all liquids (e.g. oil, water, chemicals).
Ideal for containing and taking up liquids around leakage points and in restricted areas. Liquids are held back securely.
Barriers and cushions filled with flock.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart