Overflow protection, Type: 15

Article no.: 084326 15
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
7 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Signal type acoustic; haptisk
Nominal voltage 9 V
Battery type 9 V block
International size 6LR61
Power supply Battery-powered
Type of product Signalling device

Identification numbers & Classifications

Article number 084326 15
EAN / GTIN 4037728513518
Manufacturer number 0513512

Description

Version:

The overflow protection siren is an important features on any machine that is filled with emulsion or oil. It warns the user acoustically and visually via a light against immanent overflowing. The flexible neck allows the level within the basin to be determined.

Advantage:

  • Acoustic fill level monitoring on your machine tool.
  • Eliminates unnecessary hall cleaning work caused by overflowing containers.
  • Excellent monitoring of the maximum or minimum fill level.
  • Easily secured by magnetic plate.
  • Device is operated with a 9-volt block battery.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart