VHB™ adhesive tape, transparent, Width×length (mm× m): 25X33

Article no.: 083787 25X33
(6.09 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Width×length (mm× m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

USP1 VHB™
USP2 transparent
Manufacturer's designation 4910
Type of adhesive tape double-sided
Adhesive Acrylate
Adhesive strength on steel 4.8 N/mm
Stretch capability 300 %
Material of covering Siliconised PE film
Storage temperature 20 °C
Storage humidity 50 %
“Best before” date 12 month
Colour transparent
Length 33 m
Width 25 mm
Thickness 1 mm
Type of product Adhesive tape

Identification numbers & Classifications

Article number 083787 25X33
EAN / GTIN 4001895594120
Manufacturer number 7100032063

Description

Version:

The 3M™ 4910 is highly transparent and thus can be used for mounting backlit translucent signs, for synthetic resin-reinforced glass, metal and materials with high surface energy (HSE), decorative materials and strips, nameplates and logos, mounting on panels and attachment of reinforcing elements.
Double-sided high-performance adhesive tape of pure acrylate adhesive (VHB) for permanently strong bonds. High instant tack, high resistance to temperature, weather, UV and solvents. Excellent sealing function, vibration-damping.

Note:

The specified “best before” date for 3M™ products is in relation to compliance with the specified storage guidelines.
Further 3M™ VHB™ tapes in different thicknesses and lengths are available on request.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart