{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | GPT-020F | |
Type of adhesive tape | double-sided | |
Backing material | PET film | |
Adhesive | Acrylate | |
Adhesive strength on steel | 11.3 N/mm | |
temperature-resistant up to | 90 °C | |
Liner present | no | |
Material of covering | PP film | |
Storage temperature | 16 °C - 25 °C | |
Storage humidity | 40 % - 65 % | |
“Best before” date | 18 month | |
Colour | transparent | |
Length | 50 m | |
Width | 50 mm | |
Thickness | 0.2 mm | |
Type of product | Adhesive tape |
Article number | 083778 50X50 | |
EAN / GTIN | 5900422113676 | |
Manufacturer number | 7100224385 |