{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Packaging | Carrying case | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Battery capacity | 4 Ah | |
Battery voltage | 18 V | |
Filling volume loose material | 500 cm3 | |
Hose connection thread | 1/8 inch | |
suitable for cartridge size | 400 g - 500 g | |
suitable cartridge | 083590-083593 | |
Power supply | Mains operated | |
Type of product | Grease gun |
Article number |
083716 S-LSP
Copy |
|
EAN / GTIN |
4016553424428
Copy |
|
Manufacturer/responsible person | MATO GmbH & Co. KG, Benzstraße 16-24, 63165 MUEHLHEIM, Germany, www.mato.de |