Cable tie set T-Tie, black 2,5 mm

Article no.: 083705 2,5
Set price 100 Piece (0.02 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,667 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bundle ⌀ 22 mm
Length 100 mm
Width 2.5 mm
Material Polyamide 6.6
Colour black
Operating temperature range -40 °C - 85 °C
Quantity 100
Type of product Cable ties

Identification numbers & Classifications

Article number 083705 2,5
EAN / GTIN 4031026240978
Manufacturer number 138-00000

Description

Version:

Robust cable tie made of polyamide 6.6, internally serrated.

Application:

Installation with gun or by hand for binding together and attaching cables, wires, and hoses.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart